Beli tool ktc di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KYOTO TOOL (KTC) Set Kunci Sok 3/8inchatribut:
- Outlet Corner (sq.): 9.5 mm
- KYOTO TOOL (KTC) Mechanic Tool SetDeskripsi:A tool set that uses a wall-mounted case that can fit freely in a variety of spaces.A sliding shutter (lockable) protects important tools. (Key sold separately)The case has a silhouette of the product, making it convenient for tool management.A sliding shutter (lockable) protects important tools.The case has a silhouette of the product, making it convenient for tool management.Can be hung on the wall by using anchors.Purpose:For automobile/machine maintenance
- KYOTO TOOL (KTC) Combination Wrench (Kunci Ring Pas)Deskripsi:We have adopted a "new spear-shaped head'' which has a head width as small as possible compared to the conventional spear-shaped head, and has volume in the area where force is applied.The glasses part has KTC's unique power fit shape. (Excluding 5mm or less)Adopts [[(R1)]] type cross-sectional structure, making it lightweight and strong against bending.The size indication is a forged embossed stamp that is large and easy to read.It has the functions of a spanner suitable for quick turning and a box wrench that can apply strong force.
- KYOTO TOOL (KTC) Adjustable Wrench (Kunci Inggris)atribut:
- Type: Head Angle 22 Degrees 30
- Weight (kg): 0.14
- KYOTO TOOL (KTC) Deep Socket SetDeskripsi:Specification : Power Fit. 21 century version toolSet Contents : Deep socket (hexagonal) (B4L over 10,12,14,17,19)Socket holder 5-tuple (EHB405)atribut:
- Accessories: Socket Holder
- KYOTO TOOL (KTC) Deep Socket HexagonalDeskripsi:Specification : 21st century version tool. Power fit
- KYOTO TOOL (KTC) Spinner Handleatribut:
- Specification: 21st Century Version
- Type: Spinner handle
- KYOTO TOOL (KTC) Socket HolderDeskripsi:-Socket is made easy to insert and difficult to pull out when transporting.-Auxiliary clip enables additional number of insertions.
- monotaro O2 Sensor Socket (Soket Sensor)Deskripsi:It is a socket for O2 sensor. Since it can enter the slit, the wiring can be escaped, so desorption of the O2 sensor is possible with the wiring connector attached. Since the slit width is 10mm and it is large, it is difficult to damage the wiring, and the whole length is also 50mm and it is suitable for work in a narrow place. The insertion angle can be used in various directions with a star shape. For desorption of O2 sensoratribut:
- Overall Length (mm): 60
- Size (mm): 22
- Insertion Angle (mm): 12.7
- MOTUL Oli Mesin Motor Scooter Expert LEDeskripsi:Keunggulan : - LOW EMISSION (LE) yang berarti tingkat emisi rendah untuk sepeda motor matic (skutik) - Diadaptasi untuk skutik yang mobilitasnya dijalanan yang stop and go - JASO MB memastikan performa mantap dan juga irit BBM pada skutik dengan mengurangi friksi internal - Emisi gas buangyang sangat rendah - Memastikan mesin skutik menjadi lebih bersih - Memiliki properti anti-oxidation yang mencegah penuaan usia oil Standar/Approval - API SM - JASO MB.
- KYOTO TOOL (KTC) Socket HexagonalDeskripsi:Specification : 21st century version tool. Power fit
Daftar Harga tool ktc Terbaru March 2026
| KYOTO TOOL (KTC) Chest | Rp2.599.900 |
| KRISBOW Hand Stacker Semi Elektrik | Rp45.999.900 |
| KYOTO TOOL (KTC) Set Kunci Sok 3/8inch | Rp1.899.900 |
| KYOTO TOOL (KTC) Mechanic Tool Set | Rp1.299.900 |
| KYOTO TOOL (KTC) Tool Set | Rp7.199.900 |
| KYOTO TOOL (KTC) Combination Wrench (Kunci Ring Pas) | Rp54.900 |
| KYOTO TOOL (KTC) Adjustable Wrench (Kunci Inggris) | Rp529.900 |
| KYOTO TOOL (KTC) Double Box End Wrench Offset Long Type (Kunci Ring) | Rp85.900 |
| KYOTO TOOL (KTC) Double Box End Wrench Short Flat Type (Kunci Ring) | Rp119.900 |
| KYOTO TOOL (KTC) Deep Socket Set | Rp1.099.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)



















































































































































%20Chest/8cP105270300-1.jpg)

%20Set%20Kunci%20Sok%203%2F8inch/P102065099-1.jpg)
%20Mechanic%20Tool%20Set/21P105262073-1.jpg)
%20Tool%20Set/kgP105279736-1.jpg)
%20Combination%20Wrench%20(Kunci%20Ring%20Pas)/krP102065747-2.jpg)
%20Adjustable%20Wrench%20(Kunci%20Inggris)/P102177549-1.jpg)
%20Double%20Box%20End%20Wrench%20Offset%20Long%20Type%20(Kunci%20Ring)/P102065136-1.jpg)
%20Double%20Box%20End%20Wrench%20Short%20Flat%20Type%20(Kunci%20Ring)/aeP105408374-1.jpg)
%20Deep%20Socket%20Set/P102176689-1.jpg)
%20Ratchet%20Handle/P102066010-1.jpg)
%20Double%20Box%20End%20Wrench%20Flat%20Type%20(Kunci%20Ring)/9wP105408356-1.jpg)
%20Deep%20Socket%20Hexagonal/P102177112-1.jpg)
%20Spinner%20Handle/gmP102067598-2.jpg)
%20Socket%20Holder/P102638053-1.jpg)
%20Double%20Box%20End%20Wrench%20Offset%20Profit%20Tool%20(Kunci%20Ring)/ezP105418539-1.jpg)
/ekP102246524-7.jpg)


%20Socket%20Hexagonal/P102177211-1.jpg)